Overview
Mfr description
7 1/2 HP,3480 RPM,DJ7C1K21M,230 V,213JM
Specifications
- Motor Phase1 ph
- Motor Horsepower7-1/2 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage230 V
- Frame Size213JM
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM3480 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Motor Poles2
- DescriptionOur single-phase motors provide the advantages you’ve come to expect from Nidec Motor Corporation’s U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They’re built for performance, efficiency and longevity – three benefits you require from your motors.
- Description Keyword7-1/2 hp
- Overall Length C Dimension20.5 in
- NEMA Design ClassL
- Service Factor1.15
- Frame MaterialRolled Steel
- Insulation ClassF
- Weight141 lbs
- Harmonization Code8501.40.6040
- Manufacturer Upc Number786382024413
- UPC_NO786382024413
- Manufacturer Product Page
- ModelBB19
- Motor CategoryClose Coupled Pump Motor
- Max Allowable Current30.4 A
- Product TypesAC Motors
- Opposite Drive End Bearing6205-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data