Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1760 rpm Base, Horizontal / Footed Mount, Continuous Duty
MI ITEM #04385032
MFR #DJ7E2GM

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7 1/2 HP,1760 RPM,DJ7E2GM,575 V,213JM

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    213JM
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1760 rpm
  • Motor Poles
    4-pole
  • NEMA Design Class
    B
  • Frame Material
    Steel
  • Harmonization Code
    8501.52.4000
  • Weight
    103.45 lbs
  • Manufacturer Product Page
  • Wiring Diagram
  • Description Keyword
    7-1/2 hp
  • Mounting Type
    Horizontal / Footed
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text