Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 15 hp, 3600 rpm, 3 ph, 575 V, 215JP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3495 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #04385088
MFR #FF15E1GV

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
15 HP,3490 RPM,FF15E1GV,575 V,215JP

Specifications

  • 2D Drawing
  • Country of Origin
    MEX
  • UPC_NO
    786382026349
  • Base RPM
    3495 rpm
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Product Types
    AC Motors
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frame Size
    215JP
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382026349
  • Max Allowable Current
    14.5 A
  • Model
    DW12
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Overall Length C Dimension
    24 in
  • Service Factor
    1.15
  • Standards Met
    EE
  • Synchronous Rpm
    3600 rpm
  • Torque
    22.6 ft-lbs
  • Weight
    90 lbs
  • Wiring Diagram
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought