Motion
FF15S1XV
Fire Pump Motor - 15 hp, 3600 rpm, 3 ph, 200/400 V, 215JP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3485 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #04385090
MFR #FF15S1XV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 15 hp, 3600 rpm, 3 ph, 200/400 V, 215JP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3485 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #04385090
MFR #FF15S1XV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    215JP
  • Weight
    110 lbs

Details

  • Base RPM
    3485 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.52.4000
  • Manufacturer Product Page
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    200/400 V
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
15 HP,3485 RPM,FF15S1XV,200/400 V,215JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought