Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 20 hp, 3600 rpm, 3 ph, 575 V, 254JP Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3540 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #04385091
MFR #FF20E1GV

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
20 HP,3540 RPM,FF20E1GV,575 V,254JP

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    254JP
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3540 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Footless
  • Full Load Efficiency
    90.2 %
  • Motor Poles
    2
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    20 hp
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    150 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382026455
  • UPC_NO
    786382026455
  • Manufacturer Product Page
  • Model
    HC50
  • Motor Category
    Fire Pump Motor
  • Max Allowable Current
    18.9 A
  • Product Types
    AC Motors
  • Torque
    29.7 ft-lbs
  • Opposite Drive End Bearing
    6309-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text