Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa Square Flange Pump Motor - 3/4 hp, 3600 rpm, 1 ph, 115/230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 3450 rpm Base, Square Flange Mount, Continuous Duty
MI ITEM #04385189
MFR #JS0752-2V

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3/4 HP,3450 RPM,JS0752-2V,230/115 V,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    48Y
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Square Flange
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    2
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium®† efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    3/4 hp
  • Overall Length C Dimension
    12.9 in
  • Service Factor
    1.65
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    19 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382080631
  • UPC_NO
    786382080631
  • Manufacturer Product Page
  • Model
    C055KTY5131013J
  • Motor Category
    Pool/Spa Square Flange Pump Motor
  • Max Allowable Current
    5.8 A, 11.6 A
  • Product Types
    AC Motors
  • Torque
    29.97 ft-lbs
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text