Motion
SPH25FL2S
Pool / Spa Multi Speed Pump Motor - 2-1/2 hp / 1/4 hp, 1800 rpm / 3600 rpm, 1 ph, 230 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04385208
MFR #SPH25FL2S
List Price$620.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa Multi Speed Pump Motor - 2-1/2 hp / 1/4 hp, 1800 rpm / 3600 rpm, 1 ph, 230 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04385208
MFR #SPH25FL2S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$620.04/each for your price

Overview

Mfr description
SPECIAL,3450 / 2 SPD,SPH25FL2S,230 V,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    2-1/2 hp / 1/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm / 3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    48Y
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm - 3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Automatic Reset
  • Full Load Current
    11.00 / 3.30 A
  • Motor Poles
    4
  • Description
    Pool owners will experience more fun and less worry with our U.S. Motors® brand pool and spa motors. Our hard-working pool and spa motors help keep chemicals balanced, water clean and filter efficiency maximized. Whether you're looking for a new pool and spa motor or a replacement pool pump motor, you can depend on our products for energy efficiency and quality. Our motors work with a variety of brands so we have a solution for you. View our pool and spa pump motor replacement guide.
  • Description Keyword
    2-1/2 hp / 1/4 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    10.2 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Weight
    32 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382040062
  • UPC_NO
    786382040062
  • Manufacturer Product Page
  • Model
    T055CCE1208013J
  • Motor Category
    Pool/Spa Pump Motor (Multi-Speed)
  • Max Allowable Current
    3.3 A, 11 A
  • Product Types
    AC Motors
  • Torque
    53.47 ft-lbs
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text