Motion
TS605
Pool / Spa Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Thru Bolt / Base Mount, Continuous Duty
MI ITEM #04385213
MFR #TS605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Thru Bolt / Base Mount, Continuous Duty
MI ITEM #04385213
MFR #TS605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Capacitance
    40 µF
  • Frame Size
    56Y
  • Overall Length C Dimension
    12.4 in
  • Service Factor
    1.00
  • Torque
    73.07 ft-lbs
  • Weight
    35 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description
    Pool owners will experience more fun and less worry with our U.S. Motors® brand pool and spa motors. Our hard-working pool and spa motors help keep chemicals balanced, water clean and filter efficiency maximized. Whether you're looking for a new pool and spa motor or a replacement pool pump motor, you can depend on our products for energy efficiency and quality. Our motors work with a variety of brands so we have a solution for you. View our pool and spa pump motor replacement guide.
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382041328
  • Max Allowable Current
    12 A
  • Maximum Speed
    3450 rpm
  • Model
    K063ENE4731013J
  • Motor Category
    Pool/Spa Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Motor Type
    Definite Purpose Motor
  • Mounting Type
    Thru Bolt / Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382041328

Overview

Mfr description
3 HP,3450 RPM,TS605,230 V,56Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought