Motion
TT507
Pool / Spa Multi Speed Pump Motor - 5 hp / 5/8 hp, 1800 rpm / 3600 rpm, 1 ph, 230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, Thru Bolt / Base Mount, Continuous Duty
MI ITEM #04385219
MFR #TT507
Price$928.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa Multi Speed Pump Motor - 5 hp / 5/8 hp, 1800 rpm / 3600 rpm, 1 ph, 230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, Thru Bolt / Base Mount, Continuous Duty
MI ITEM #04385219
MFR #TT507

Mfr description
5 / 5/8 HP,3450 / 1725 RPM,TT507,230 V,5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$928.24/each

Specifications

Dimensions

  • Capacitance
    50 µF
  • Frame Size
    56
  • Overall Length C Dimension
    14.4 in
  • Service Factor
    1.00
  • Weight
    48 lbs

Details

  • Base RPM
    1725 rpm - 3450 rpm
  • Country of Origin
    MEX
  • Description Keyword
    5 hp / 5/8 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    5.0 A, 19.5 A
  • Maximum Speed
    3450 rpm
  • Model
    R063EMS4722013J
  • Motor Category
    Pool/Spa Pump Motor (Multi-Speed)
  • Motor Horsepower
    5 hp / 5/8 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Motor Type
    Definite Purpose Motor
  • Mounting Type
    Thru Bolt / Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    1800 rpm / 3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382041403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)