Motion
U12T2BCR
Inverter Duty Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #04385221
MFR #U12T2BCR
Price$805.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Horizontal / Footless Mount, Continuous Duty
Mi Item #04385221
MFR #U12T2BCR

Mfr description
1/2 HP,1770 RPM,U12T2BCR,230/460 V,56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.50/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    10.8 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Torque
    1.5 ft-lbs
  • Weight
    78.367 lbs

Details

  • 2D Drawing
  • Applications
    Blowers or Other inverter Powered applications, Fans, Pumps
  • Base RPM
    1770 rpm
  • Country of Origin
    MEX
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.30 / 1.10 A
  • Full Load Efficiency
    78.5 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382041830
  • Max Allowable Current
    1.1 A, 2.3 A
  • Maximum Speed
    1770 rpm
  • Model
    BG97
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382041830
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)