Motion
U3D10C
Two Speed Motor - 3 hp / 2 hp, 1200 rpm / 1800 rpm, 3 ph, 460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1180 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04385227
MFR #U3D10C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 3 hp / 2 hp, 1200 rpm / 1800 rpm, 3 ph, 460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1180 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #04385227
MFR #U3D10C

Mfr description
3 / 2 HP,1770 / 1180 RPM,U3D10C,460 V,21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    213T
  • Overall Length C Dimension
    18.6 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Torque
    8.9 ft-lbs
  • Weight
    90 lbs

Details

  • 2D Drawing
  • Base RPM
    1180 rpm - 1770 rpm
  • Country of Origin
    MEX
  • Description
    Our ACCU-Series™ variable speed line offers product compatibility for a true system solution. You can easily match a U.S. Motors® brand inverter duty motor with a Nidec Motor Corporation drive or panel, or purchase integrated motors and controls. These solution-driven products, designed to be used together as a system, make it easy to choose compatible variable speed motors and drives that are engineered to work together for better, more reliable performance.
  • Description Keyword
    3 hp / 2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    82.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382044039
  • Max Allowable Current
    4.2 A
  • Maximum Speed
    1770 rpm
  • Model
    C882
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    3 hp / 2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    #
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6208-2Z-J/C3
  • Synchronous Rpm
    1200 rpm / 1800 rpm
  • UPC_NO
    786382044039
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)