Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location - Severe Duty Motor - 3/4 hp, 1800 rpm, 3 ph, 230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1745 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #04385238
MFR #Y34S2B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3/4 HP,1745 RPM,Y34S2B,230/460 V,56

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1745 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    78.5 %
  • Motor Poles
    4
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    3/4 hp
  • Overall Length C Dimension
    11.6 in
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Weight
    49 lbs
  • Group & Class
    Class I - Group D
  • Harmonization Code
    8501.51.3040
  • Manufacturer Upc Number
    786382050047
  • Manufacturer Product Page
  • Model
    1200
  • Motor Category
    Severe Duty Motor
  • Max Allowable Current
    1.3 A, 2.7 A
  • Product Types
    AC Motors
  • Torque
    2.2 ft-lbs
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Temperature Code
    T2B
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text