Motion
EC0332B
Chiller/Cooling Tower Motor - 1/3 hp, 3600 rpm, 1 ph, 115/208-230//110/220 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, C-Face / Base Mount, Continuous Duty
MI ITEM #04385270
MFR #EC0332B
Your Price$329.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 1/3 hp, 3600 rpm, 1 ph, 115/208-230//110/220 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, C-Face / Base Mount, Continuous Duty
MI ITEM #04385270
MFR #EC0332B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$329.37/each(List $378.78)

Overview

Mfr description
1/3 HP,3450 & 2850 RPM,EC0332B,115/208-2

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230//110/220 V
  • Frame Size
    56C
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2850 rpm - 3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Base
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    2
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/3 hp
  • Overall Length C Dimension
    10.8 in
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    17 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382053413
  • UPC_NO
    786382053413
  • Manufacturer Product Page
  • Model
    C055KAL4786014J
  • Motor Category
    Chiller/Cooling Tower Motor
  • Max Allowable Current
    2.9 to 3.1 A, 6.2 A
  • Product Types
    AC Motors
  • Torque
    14.2 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text