Motion
EU3002
Chiller/Cooling Tower Motor - 3 hp, 3600 rpm, 1 ph, 208-230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, J-Face Mount, Continuous Duty
Mi Item #04385286
MFR #EU3002
Price$1,247.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 3 hp, 3600 rpm, 1 ph, 208-230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, J-Face Mount, Continuous Duty
Mi Item #04385286
MFR #EU3002

Mfr description
3 HP,3450 RPM,EU3002,208-230 V,56J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,247.88/each

Specifications

Dimensions

  • Frame Size
    56J
  • Overall Length C Dimension
    13.3 in
  • Service Factor
    1.15
  • Torque
    83.99 ft-lbs
  • Weight
    37 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium® efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382054144
  • Max Allowable Current
    12.8 to 14 A
  • Maximum Speed
    3450 rpm
  • Model
    T063CML1415013J
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    J-Face
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    35 µF
  • Shaft End Bearing
    6203
  • Start Capacitance
    208 µF
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382054144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)