Motion
3768
Compressor Duty Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04385310
MFR #3768
Price$484.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressor Duty Motor - 2 hp, 3600 rpm, 1 ph, 115/230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04385310
MFR #3768

Mfr description
2 HP,3450 RPM,3768,115/230 V,56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.78/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    11.9 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Torque
    47.99 ft-lbs
  • Weight
    28 lbs

Details

  • Applications
    For Belt Drive air Compressor Duty High Breakdown Torque
  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium® efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    15.00 / 7.50 A
  • Full Load Efficiency
    87.20 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382054724
  • Max Allowable Current
    7.5 A, 15 A
  • Maximum Speed
    3450 rpm
  • Model
    T063BPM1039013B
  • Motor Category
    Compressor Duty Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    30 µF
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Start Capacitance
    198.45 µF
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual Reset
  • UPC_NO
    786382054724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)