Motion
DH20S2HF
Dry Hydraulic Elevator Motor - 20 hp, 1800 rpm, 3 ph, 200 V, 254T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1760 rpm Base, Horizontal / Foot Mount, Intermediate
MI ITEM #04385319
MFR #DH20S2HF
Price$3,499.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dry Hydraulic Elevator Motor - 20 hp, 1800 rpm, 3 ph, 200 V, 254T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1760 rpm Base, Horizontal / Foot Mount, Intermediate
MI ITEM #04385319
MFR #DH20S2HF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,499.90/each

Specifications

Dimensions

  • Frame Size
    254T
  • Overall Length C Dimension
    22.5 in
  • Service Factor
    1.00
  • Torque
    59.7 ft-lbs
  • Weight
    150 lbs

Details

  • 2D Drawing
  • Base RPM
    1760 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® three phase, open dripproof (ODP) elevator motors that are applied where the motor is a dry environment and runs the hydraulic pump outside of the fluid tank. These motors are typically applied to hydraulic elevators of five stories or less and are designed for either 80 or 100 starts per hour.
  • Description Keyword
    20 hp
  • Duty Condition Type
    Intermediate
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382055806
  • Max Allowable Current
    58 A
  • Maximum Speed
    1760 rpm
  • Model
    BW44
  • Motor Category
    Dry Hydraulic Elevator Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200 V
  • Motor Type
    Submersible Elevator Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    #
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6309-2Z-J/C3
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382055806
  • Wiring Diagram

Overview

Mfr description
20 HP,1760 RPM,DH20S2HF,200 V,254T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought