Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible Elevator Motor - 25 hp, 1800 rpm, 3 ph, 575 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1755 rpm Base, Horizontal / Foot Mount, Intermediate
MI ITEM #04385321
MFR #DH25S2GF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DH25S2GF D,25HP,4P,256T,DRYHYDRO

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    256T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1755 rpm
  • Duty Condition Type
    Intermediate
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    89.5 %
  • Motor Poles
    4
  • Description
    U.S. motors® three phase, open dripproof (ODP) elevator motors that are applied where the motor is a dry environment and runs the hydraulic pump outside of the fluid tank. These motors are typically applied to hydraulic elevators of five stories or less and are designed for either 80 or 100 starts per hour.
  • Overall Length C Dimension
    23.1 in
  • NEMA Design Class
    #
  • Service Factor
    1.00
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    160 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382055820
  • UPC_NO
    786382055820
  • Model
    BW49
  • Max Allowable Current
    25.2 A
  • Product Types
    AC Motors
  • Torque
    74.7 ft-lbs
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought