Motion
DH30S2BF
Dry Hydraulic Elevator Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 284T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1770 rpm Base, Horizontal / Foot Mount, Intermediate
MI ITEM #04385323
MFR #DH30S2BF
Your Price$5,084.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dry Hydraulic Elevator Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 284T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1770 rpm Base, Horizontal / Foot Mount, Intermediate
MI ITEM #04385323
MFR #DH30S2BF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,084.28/each(List $6,101.13)

Overview

Mfr description
30 HP,1770 RPM,DH30S2BF,230/460 V,284T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    284T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1770 rpm
  • Duty Condition Type
    Intermediate
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    91.0 %
  • Motor Poles
    4
  • Description
    U.S. motors® three phase, open dripproof (ODP) elevator motors that are applied where the motor is a dry environment and runs the hydraulic pump outside of the fluid tank. These motors are typically applied to hydraulic elevators of five stories or less and are designed for either 80 or 100 starts per hour.
  • Description Keyword
    30 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    24.8 in
  • NEMA Design Class
    #
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    F
  • Weight
    237 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382055844
  • UPC_NO
    786382055844
  • Manufacturer Product Page
  • Model
    BW51
  • Motor Category
    Dry Hydraulic Elevator Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    36 A, 73 A
  • Product Types
    AC Motors
  • Torque
    89.1 ft-lbs
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought