Overview
Mfr description
DH125S2GF R,125HP,4P,404T,DRYHYDRO
Specifications
- Motor Phase3 ph
- Motor Horsepower125 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage575 V
- Frame Size404T
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM1780 rpm
- Duty Condition TypeIntermediate
- Mounting TypeHorizontal / Foot
- Full Load Efficiency94.1 %
- Motor Poles4
- DescriptionU.S. motors® three phase, open dripproof (ODP) elevator motors that are applied where the motor is a dry environment and runs the hydraulic pump outside of the fluid tank. These motors are typically applied to hydraulic elevators of five stories or less and are designed for either 80 or 100 starts per hour.
- Overall Length C Dimension32.5 in
- NEMA Design Class#
- Service Factor1.00
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE
- Weight750 lbs
- Harmonization Code8501.53.4000
- Manufacturer Upc Number786382056506
- UPC_NO786382056506
- ModelBW67
- Max Allowable Current114 A
- Product TypesAC Motors
- Torque369.2 ft-lbs
- Opposite Drive End Bearing6212-2Z-J
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data