Motion
DH40S2BF
Dry Hydraulic Elevator Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 286T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1760 rpm Base, Horizontal / Foot Mount, Intermediate
Mi Item #04385329
MFR #DH40S2BF
Price$7,101.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dry Hydraulic Elevator Motor - 40 hp, 1800 rpm, 3 ph, 230/460 V, 286T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1760 rpm Base, Horizontal / Foot Mount, Intermediate
Mi Item #04385329
MFR #DH40S2BF

Mfr description
40 HP,1760 RPM,DH40S2BF,230/460 V,286T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,101.29/each

Specifications

Dimensions

  • Frame Size
    286T
  • Overall Length C Dimension
    24.8 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.8750 in
  • Torque
    119.2 ft-lbs
  • Weight
    262 lbs

Details

  • 2D Drawing
  • Base RPM
    1760 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® three phase, open dripproof (ODP) elevator motors that are applied where the motor is a dry environment and runs the hydraulic pump outside of the fluid tank. These motors are typically applied to hydraulic elevators of five stories or less and are designed for either 80 or 100 starts per hour.
  • Description Keyword
    40 hp
  • Duty Condition Type
    Intermediate
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382056513
  • Max Allowable Current
    48 A, 96 A
  • Maximum Speed
    1760 rpm
  • Model
    BW54
  • Motor Category
    Dry Hydraulic Elevator Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Submersible Elevator Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    #
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-2Z-J/C3
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382056513
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)