Motion
DH50S2BF
Dry Hydraulic Elevator Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 324T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Intermediate
Mi Item #04385332
MFR #DH50S2BF
Price$7,310.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dry Hydraulic Elevator Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 324T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1775 rpm Base, Horizontal / Foot Mount, Intermediate
Mi Item #04385332
MFR #DH50S2BF

Mfr description
50 HP,1775 RPM,DH50S2BF,230/460 V,324T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,310.61/each

Specifications

Dimensions

  • Frame Size
    324T
  • Overall Length C Dimension
    27.2 in
  • Service Factor
    1.00
  • Shaft Diameter
    2.1250 in
  • Torque
    148.1 ft-lbs
  • Weight
    451.14 lbs

Details

  • 2D Drawing
  • Base RPM
    1775 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® three phase, open dripproof (ODP) elevator motors that are applied where the motor is a dry environment and runs the hydraulic pump outside of the fluid tank. These motors are typically applied to hydraulic elevators of five stories or less and are designed for either 80 or 100 starts per hour.
  • Description Keyword
    50 hp
  • Duty Condition Type
    Intermediate
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    92.4 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382056544
  • Max Allowable Current
    58 A, 116 A
  • Maximum Speed
    1775 rpm
  • Model
    BW57
  • Motor Category
    Dry Hydraulic Elevator Motor
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Submersible Elevator Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    #
  • Opposite Drive End Bearing
    6211-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6311-2Z-J/C3
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382056544
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)