Motion
DH60S2GF
Submersible Elevator Motor - 60 hp, 1800 rpm, 3 ph, 575 V, 326T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1770 rpm Base, Horizontal / Foot Mount, Intermediate
MI ITEM #04385336
MFR #DH60S2GF
List Price$11,107.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible Elevator Motor - 60 hp, 1800 rpm, 3 ph, 575 V, 326T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1770 rpm Base, Horizontal / Foot Mount, Intermediate
MI ITEM #04385336
MFR #DH60S2GF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,107.35/each for your price

Overview

Mfr description
DH60S2GF D,60HP,4P,326T,DRYHYDRO

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    326T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1770 rpm
  • Duty Condition Type
    Intermediate
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    92.4 %
  • Motor Poles
    4
  • Description
    U.S. motors® three phase, open dripproof (ODP) elevator motors that are applied where the motor is a dry environment and runs the hydraulic pump outside of the fluid tank. These motors are typically applied to hydraulic elevators of five stories or less and are designed for either 80 or 100 starts per hour.
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    27.2 in
  • NEMA Design Class
    #
  • Service Factor
    1.00
  • Insulation Class
    F
  • Weight
    460 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382056582
  • UPC_NO
    786382056582
  • Model
    BW61
  • Max Allowable Current
    56 A
  • Product Types
    AC Motors
  • Torque
    177.8 ft-lbs
  • Opposite Drive End Bearing
    6211-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text