Motion
EZBN36
Pool / Spa Multi Speed Pump Motor - 3/4 hp / 1/10 hp, 1800 rpm / 3600 rpm, 1 ph, 115 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, Thru Bolt / Base Mount, Continuous Duty
MI ITEM #04385358
MFR #EZBN36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa Multi Speed Pump Motor - 3/4 hp / 1/10 hp, 1800 rpm / 3600 rpm, 1 ph, 115 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, Thru Bolt / Base Mount, Continuous Duty
MI ITEM #04385358
MFR #EZBN36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    8.7 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    18.3 ft-lbs
  • Weight
    17 lbs

Details

  • Base RPM
    1725 rpm - 3450 rpm
  • Country of Origin
    MEX
  • Description
    Pool owners will experience more fun and less worry with our U.S. Motors® brand pool and spa motors. Our hard-working pool and spa motors help keep chemicals balanced, water clean and filter efficiency maximized. Whether you're looking for a new pool and spa motor or a replacement pool pump motor, you can depend on our products for energy efficiency and quality. Our motors work with a variety of brands so we have a solution for you. View our pool and spa pump motor replacement guide.
  • Description Keyword
    3/4 hp / 1/10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.80 / 3.20 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382058449
  • Max Allowable Current
    3.2 A, 9.8 A
  • Model
    S055RJE8051013J
  • Motor Category
    Pool/Spa Pump Motor (Multi-Speed)
  • Motor Horsepower
    3/4 hp / 1/10 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Thru Bolt / Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm / 3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382058449

Overview

Mfr description
3/4 / 1/10 HP,3450 / 1725 RPM,EZBN36,115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought