Motion
2124
HVAC Motor - 25.0 W, 115 V, 1550 rpm Base
Mi Item #04385366
MFR #2124
Price$291.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 25.0 W, 115 V, 1550 rpm Base
Mi Item #04385366
MFR #2124

Mfr description
25 W,1550 RPM,2124,115 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.79/each

Specifications

Dimensions

  • Weight
    5 lbs

Details

  • Base RPM
    1550 rpm
  • Country of Origin
    KOR
  • Description
    FHP, P
  • Harmonization Code
    8501.10.6020
  • kW
    25 kW
  • Manufacturer Upc Number
    786382060985
  • Model
    M1800002124000B
  • Motor Horsepower
    25.0 W
  • Motor Supply Voltage
    115 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • UPC_NO
    786382060985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)