Motion
2132
Blower/Fan Motor - 50.0 W, 1800 rpm, 1 ph, 115 V, Special Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1550 rpm Base, Stud Mount, Continuous Duty
MI ITEM #04385374
MFR #2132
Price$248.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 50.0 W, 1800 rpm, 1 ph, 115 V, Special Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1550 rpm Base, Stud Mount, Continuous Duty
MI ITEM #04385374
MFR #2132

Mfr description
50 W,1550 RPM,2132,115 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.16/each

Specifications

Dimensions

  • Frame Size
    Special
  • Weight
    6 lbs

Details

  • Base RPM
    1550 rpm
  • Country of Origin
    KOR
  • Description
    FHP, P
  • Description Keyword
    50.0 W
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TE (Totally Enclosed)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382061067
  • Model
    M1800002132000B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    50.0 W
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Stud
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382061067

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)