Motion
3274
Blower/Fan Motor - 1/7 hp, 3600 rpm, 1 ph, 115 V, 48M Frame, OPEN Enclosure, 60 Hz, 3450 rpm Base, Flange Mount, Continuous Duty
Mi Item #04385378
MFR #3274
Price$116.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/7 hp, 3600 rpm, 1 ph, 115 V, 48M Frame, OPEN Enclosure, 60 Hz, 3450 rpm Base, Flange Mount, Continuous Duty
Mi Item #04385378
MFR #3274

Mfr description
1/7 HP,3450 RPM,3274,115 V,0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.20/each

Specifications

Dimensions

  • Frame Size
    48M
  • Overall Length C Dimension
    6.7 in
  • Weight
    12 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    CHN
  • Description
    FHP, 1/7 HP, 2P
  • Description Keyword
    1/7 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382061371
  • Max Allowable Current
    1.7 A
  • Maximum Speed
    3450 rpm
  • Model
    K041AAT1016013J
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/7 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Flange
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    16 µF
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382061371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)