Motion
3042
Condenser Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1625 rpm Base, Resilient Base Mount, Continuous Air Over
Mi Item #04385385
MFR #3042
Price$440.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1625 rpm Base, Resilient Base Mount, Continuous Air Over
Mi Item #04385385
MFR #3042

Mfr description
1/4 HP,1625 RPM,3042,230 V,48Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.41/each

Specifications

Dimensions

  • Capacitance
    4 µF
  • Frame Size
    48Y
  • Overall Length C Dimension
    7.7 in
  • Service Factor
    1.00
  • Torque
    12.41 ft-lbs
  • Weight
    11 lbs

Details

  • Base RPM
    1625 rpm
  • Country of Origin
    MEX
  • Description
    A Variety of Conversion Options Available to Maximize Stock Flexibility When you need a customized motor in a hurry, Nidec technicians can modify stock product so you can have the motor you need, when you need it. Our experienced Factory Technicians specialize in stock motor modifications to offer a speedy response to customer needs. Normal lead time is three working days or less, depending on the availability of the motor to be converted.
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    68.0 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382061715
  • Max Allowable Current
    1.4 A
  • Maximum Speed
    1625 rpm
  • Model
    K055TTG0022011B
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382061715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)