Motion
8438
Blower/Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04385387
MFR #8438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04385387
MFR #8438

Mfr description
1/3 HP,1725 RPM,8438,115/208-230 V,56Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    10.2 in
  • Service Factor
    1.35
  • Torque
    16.18 ft-lbs
  • Weight
    17 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382061760
  • Max Allowable Current
    3.1 to 3.4 A, 6.8 A
  • Maximum Speed
    1725 rpm
  • Model
    S055TWB8060012B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382061760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)