Motion
1186
Blower/Fan Motor - 1/8 hp, 1200 rpm, 1 ph, 115 V, 48YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Stud Mount, Continuous Duty
Mi Item #04385399
MFR #1186
Price$477.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/8 hp, 1200 rpm, 1 ph, 115 V, 48YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Stud Mount, Continuous Duty
Mi Item #04385399
MFR #1186

Mfr description
1/8 HP,1075 / 3 SPD,1186,115 V,48YZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.23/each

Specifications

Dimensions

  • Frame Size
    48YZ
  • Overall Length C Dimension
    15.8 in
  • Service Factor
    1.00
  • Weight
    11 lbs

Details

  • Base RPM
    1075 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/8 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    52.4 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    A
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382062682
  • Max Allowable Current
    2.1 A
  • Maximum Speed
    1075 rpm
  • Model
    K055RWA5755021B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/8 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Stud
  • NEMA Design Class
    N
  • Number Of Speeds
    3
  • Opposite Drive End Bearing
    Sleeve
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    5 µF
  • Shaft End Bearing
    Sleeve
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382062682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)