Motion
1244
Blower/Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 48YZ Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Cradle Mount, Continuous Duty
MI ITEM #04385404
MFR #1244
List Price$368.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 48YZ Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Cradle Mount, Continuous Duty
MI ITEM #04385404
MFR #1244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$368.15/each for your price

Overview

Mfr description
1/4 HP,1075 / 2 SPD,1244,115 V,48YZ

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48YZ
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    1075 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Cradle
  • Thermal Protection
    Automatic Reset
  • Full Load Efficiency
    68.0 %
  • Motor Poles
    6
  • Number Of Speeds
    2
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/4 hp
  • Overall Length C Dimension
    19.4 in
  • NEMA Design Class
    N
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    A
  • Weight
    18.1 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382062873
  • UPC_NO
    786382062873
  • Manufacturer Product Page
  • Model
    KD55JBA4998021B
  • Motor Category
    Blower/Fan Motor
  • Max Allowable Current
    4.4 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    Sleeve
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text