Motion
4742
Ventilation Fan Motor - 1/6 hp, 1800 rpm, 1 ph, 115 V, 42YZ Frame, OPEN Enclosure, 60 Hz, 1650 rpm Base, Stud Mount, Continuous Duty
Mi Item #04385410
MFR #4742
Price$195.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ventilation Fan Motor - 1/6 hp, 1800 rpm, 1 ph, 115 V, 42YZ Frame, OPEN Enclosure, 60 Hz, 1650 rpm Base, Stud Mount, Continuous Duty
Mi Item #04385410
MFR #4742

Mfr description
1/6 HP,1650 RPM,4742,115 V,42YZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.63/each

Specifications

Dimensions

  • Frame Size
    42YZ
  • Overall Length C Dimension
    9.07 in
  • Service Factor
    1.00
  • Torque
    8.497 ft-lbs
  • Weight
    9 lbs

Details

  • Base RPM
    1650 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/6 HP, 4P, 42YZ
  • Description Keyword
    1/6 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    57.0 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382063436
  • Max Allowable Current
    2.7 A
  • Maximum Speed
    1650 rpm
  • Model
    K048FHP3834023B
  • Motor Category
    Ventilation Fan Motor
  • Motor Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Stud
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    7.5 µF
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382063436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)