Motion
4749
Ventilation Fan Motor - 1/2 hp, 1200 rpm, 1 ph, 115/230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1100 rpm Base, Stud Mount, Continuous Duty
Mi Item #04385413
MFR #4749
Price$402.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ventilation Fan Motor - 1/2 hp, 1200 rpm, 1 ph, 115/230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1100 rpm Base, Stud Mount, Continuous Duty
Mi Item #04385413
MFR #4749

Mfr description
1/2 HP,1100 RPM,4749,115/230 V,48Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.23/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    9.82 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    39.04 ft-lbs
  • Weight
    18.1 lbs

Details

  • Applications
    Direct Drive Ventilation Units
  • Base RPM
    1100 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/2 HP, 6P, 48Y
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.20 / 3.10 A
  • Full Load Efficiency
    67.0 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382063504
  • Max Allowable Current
    3.1 A, 6.2 A
  • Maximum Speed
    1100 rpm
  • Model
    K055EAE7161023B
  • Motor Category
    Ventilation Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Stud
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    10 µF
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382063504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)