Motion
4750
Ventilation Fan Motor - 3/4 hp, 1200 rpm, 1 ph, 115/230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1100 rpm Base, Stud Mount, Continuous Duty
Mi Item #04385414
MFR #4750
Price$433.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ventilation Fan Motor - 3/4 hp, 1200 rpm, 1 ph, 115/230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1100 rpm Base, Stud Mount, Continuous Duty
Mi Item #04385414
MFR #4750

Mfr description
3/4 HP,1100 RPM,4750,115/230 V,48YZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.59/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    9.82 in
  • Service Factor
    1.00
  • Torque
    57.32 ft-lbs
  • Weight
    18.1 lbs

Details

  • Base RPM
    1100 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 3/4 HP, 6P, 48Y
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    68.0 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382063511
  • Max Allowable Current
    5.0 A, 10 A
  • Maximum Speed
    1100 rpm
  • Model
    K055FAA7594023B
  • Motor Category
    Ventilation Fan Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Stud
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    17.5 µF
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382063511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)