Motion
UJ3C2P18M
Close Coupled Pump Motor - 3 hp, 1800 rpm, 1 ph, 115/230 V, 184JM Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1740 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #04385419
MFR #UJ3C2P18M
List Price$1,565.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 3 hp, 1800 rpm, 1 ph, 115/230 V, 184JM Frame, TE (Totally Enclosed) Enclosure, 60 Hz, 1740 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #04385419
MFR #UJ3C2P18M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,565.48/each for your price

Overview

Mfr description
3 HP,1740 RPM,UJ3C2P18M,115/230 V,184JM

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    184JM
  • Enclosure Type
    TE (Totally Enclosed)
  • Frequency Rating
    60 Hz
  • Base RPM
    1740 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Efficiency
    79.1 %
  • Motor Poles
    4
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Description Keyword
    3 hp
  • Overall Length C Dimension
    20.2 in
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • Weight
    80 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382065478
  • UPC_NO
    786382065478
  • Manufacturer Product Page
  • Model
    G68801
  • Motor Category
    Close Coupled Pump Motor
  • Max Allowable Current
    15 A, 30 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought