Motion
EH616
Pool / Spa Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #04385427
MFR #EH616
Price$799.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pool / Spa Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2850 rpm - 3450 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #04385427
MFR #EH616

Mfr description
1 1/2 HP,3450 & 2850 RPM,EH616,208-230/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.51/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.8 in
  • Service Factor
    1.30
  • Torque
    36.49 ft-lbs
  • Weight
    27 lbs

Details

  • Base RPM
    2850 rpm - 3450 rpm
  • Country of Origin
    MEX
  • Description
    Pool owners will experience more fun and less worry with our U.S. Motors® brand pool and spa motors. Our hard-working pool and spa motors help keep chemicals balanced, water clean and filter efficiency maximized. Whether you're looking for a new pool and spa motor or a replacement pool pump motor, you can depend on our products for energy efficiency and quality. Our motors work with a variety of brands so we have a solution for you. View our pool and spa pump motor replacement guide.
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382065553
  • Maximum Speed
    3450 rpm
  • Model
    P063GFD4530014J
  • Motor Category
    Pool/Spa Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Definite Purpose Motor
  • Mounting Type
    C-Face Flange
  • NEMA Design Class
    C
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382065553

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)