Motion
EJM202B
Close Coupled Pump Motor - 2 hp, 3600 rpm, 1 ph, 115/208-230 V, 145JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #04385443
MFR #EJM202B
Price$1,177.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 2 hp, 3600 rpm, 1 ph, 115/208-230 V, 145JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #04385443
MFR #EJM202B

Mfr description
2 HP,3450 RPM,EJM202B,115/208-230 V,145J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,177.71/each

Specifications

Dimensions

  • Frame Size
    145JM
  • Overall Length C Dimension
    14.5 in
  • Service Factor
    1.15
  • Torque
    53.61 ft-lbs
  • Weight
    35 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Max Allowable Current
    9.8 to 10.7 A, 19.6 A
  • Maximum Speed
    3450 rpm
  • Model
    T063CRY1484014J
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/208-230 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    C-Face / Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    30 µF
  • Shaft End Bearing
    6206
  • Start Capacitance
    208 µF
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382066451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)