Motion
EJM302B
Close Coupled Pump Motor - 3 hp, 3600 rpm, 1 ph, 208-230 V, 182JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #04385444
MFR #EJM302B
Price$1,269.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 3 hp, 3600 rpm, 1 ph, 208-230 V, 182JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #04385444
MFR #EJM302B

Mfr description
3 HP,3450 RPM,EJM302B,208-230 V,182JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,269.27/each

Specifications

Dimensions

  • Frame Size
    182JM
  • Overall Length C Dimension
    15.3 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    84.03 ft-lbs
  • Weight
    40 lbs

Details

  • Applications
    Centrifugal Pumps
  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description
    Our single-phase motors provide the advantages you’ve come to expect from Nidec Motor Corporation’s U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They’re built for performance, efficiency and longevity – three benefits you require from your motors.
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.00–13.20 A
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382074937
  • Max Allowable Current
    13.2 to 14 A
  • Maximum Speed
    3450 rpm
  • Model
    T063CRD1468014J
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    C-Face / Base
  • Opposite Drive End Bearing
    6207
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    35 µF
  • Shaft End Bearing
    6203
  • Standards Met
    NEMA
  • Start Capacitance
    208 µF
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382074937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)