Motion
5149
Chiller/Cooling Tower Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Cradle Mount, Continuous Duty
MI ITEM #04385462
MFR #5149
Price$676.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Cradle Mount, Continuous Duty
MI ITEM #04385462
MFR #5149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$676.29/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    11.7 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Torque
    48.6 ft-lbs
  • Weight
    23 lbs

Details

  • Applications
    Evaporative Cooling Units
  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1 HP, 4P, 56
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    15.10 / 7.50 A
  • Full Load Efficiency
    69.0 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382067335
  • Max Allowable Current
    7.5 A, 15.1 A
  • Maximum Speed
    1725 rpm
  • Model
    C063SSL4709012B
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Cradle
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Start Capacitance
    567 µF
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382067335

Overview

Mfr description
1 HP,1725 RPM,5149,115/230 V,56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought