Motion
D32CA1JH9
General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04385499
MFR #D32CA1JH9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #04385499
MFR #D32CA1JH9

Mfr description
1 1/2 HP,3450 RPM,D32CA1JH9,115/208-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56
  • Shaft Diameter
    0.6250 in
  • Weight
    28 lbs

Details

  • Base RPM
    3450 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.60 / 9.80–9.30 A
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Resilient Base
  • NEMA Design Class
    L
  • Product Type
    General Purpose Motors
  • Standards Met
    NEMA
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)