Motion
T1CA1J
General Purpose Motor - 1 hp, 3600 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04385518
MFR #T1CA1J
Price$766.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 3600 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04385518
MFR #T1CA1J

Mfr description
1 HP,3450 RPM,T1CA1J,115/208-230 V,56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.50/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    12.3 in
  • Service Factor
    1.15
  • Torque
    24.01 ft-lbs
  • Weight
    32 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    66.7 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Max Allowable Current
    6.8 to 6.9 A, 13.6 A
  • Maximum Speed
    3450 rpm
  • Model
    C063HYG5191015B
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/208-230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Start Capacitance
    519 µF
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382069216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)