Motion
D2C2J14
General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 145T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04385562
MFR #D2C2J14
Your Price$1,029.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 145T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04385562
MFR #D2C2J14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,029.93/each(List $1,235.91)

Overview

Mfr description
2 HP,1725 RPM,D2C2J14,115/208-230 V,145T

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    145T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Full Load Efficiency
    78.5 %
  • Motor Poles
    4
  • Description
    Our single-phase motors provide the advantages you've come to expect from Nidec Motor Corporation's U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They're built for performance, efficiency and longevity – three benefits you require from your motors.
  • Description Keyword
    2 hp
  • Overall Length C Dimension
    13.7 in
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    42 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382070069
  • UPC_NO
    786382070069
  • Manufacturer Product Page
  • Model
    T063DCL1644012B
  • Max Allowable Current
    10.0 to 11.3 A, 20.0 A
  • Product Types
    AC Motors
  • Torque
    96.92 ft-lbs
  • Opposite Drive End Bearing
    6205
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought