Motion
D32C2J149
General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 145T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Cradle Mount, Continuous Duty
MI ITEM #04385571
MFR #D32C2J149
List Price$1,016.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/208-230 V, 145T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Cradle Mount, Continuous Duty
MI ITEM #04385571
MFR #D32C2J149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,016.14/each for your price

Overview

Mfr description
1 1/2 HP,1725 RPM,D32C2J149,115/208-230

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    145T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Cradle
  • Full Load Efficiency
    74.0 %
  • Motor Poles
    4
  • Description
    Our single-phase motors provide the advantages you've come to expect from Nidec Motor Corporation's U.S. Motors® brand: simplicity of design, ease of maintenance, reliability and efficiency. We manufacture both off-the-shelf and built-to-order single-phase motors. Whether you are working with a new application or need to replace a failed motor, we can provide a motor solution suited to your requirements. Our U.S. Motors® brand single-phase motors are robust and designed to handle environmental and application challenges from air compressors, pumps and conveyors to farm and agriculture applications to residential and commercial HVACR uses. They're built for performance, efficiency and longevity – three benefits you require from your motors.
  • Description Keyword
    1-1/2 hp
  • Overall Length C Dimension
    13.6 in
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    32 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382076788
  • UPC_NO
    786382076788
  • Manufacturer Product Page
  • Model
    C063JFE5329012B
  • Max Allowable Current
    9.6 to 10.0 A, 19.2 A
  • Product Types
    AC Motors
  • Torque
    72.21 ft-lbs
  • Opposite Drive End Bearing
    6205
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text