Overview
Mfr description
1 1/2 HP,1725 RPM,D32CA2JCR,115/208-230
Specifications
- Motor Phase1 ph
- Motor Horsepower1-1/2 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage115/208-230 V
- Frame Size56C
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM1725 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeC-Face / Footless
- Motor Poles4-pole
- Description Keyword1-1/2 hp
- NEMA Design ClassL
- Frame MaterialSteel
- Weight32 lbs
- Harmonization Code8501.40.6040
- Manufacturer Product Page
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data