Motion
T2CM2JH
General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04385595
MFR #T2CM2JH
Price$1,386.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04385595
MFR #T2CM2JH

Mfr description
2 HP,1725 RPM,T2CM2JH,115/208-230 V,56H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,386.77/each

Specifications

Dimensions

  • Frame Size
    56H
  • Overall Length C Dimension
    13.8 in
  • Service Factor
    1.00
  • Torque
    96.49 ft-lbs
  • Weight
    54 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    81.5 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    9.4 to 10.3 A, 18.9 A
  • Maximum Speed
    1725 rpm
  • Model
    T063DAS1609015B
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    60 µF
  • Shaft End Bearing
    6203
  • Start Capacitance
    896 µF
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual Reset
  • UPC_NO
    786382070588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)