Motion
WD2C2JCR
General Purpose Washdown Duty Motor (Painted) - 2 hp, 1800 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #04385618
MFR #WD2C2JCR
Price$1,751.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 2 hp, 1800 rpm, 1 ph, 115/230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #04385618
MFR #WD2C2JCR

Mfr description
2 HP,1725 RPM,WD2C2JCR,115/230 V,56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,751.45/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    15.3 in
  • Service Factor
    1.15
  • Torque
    96.5 ft-lbs
  • Weight
    48 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    81.5 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382077372
  • Max Allowable Current
    9.8 A, 19.6 A
  • Maximum Speed
    1725 rpm
  • Model
    T063DGT1734015B
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    Washdown Duty Motor
  • Mounting Type
    C-Face Flange
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    60 µF
  • Shaft End Bearing
    6203
  • Start Capacitance
    896 µF
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382077372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)