Motion
WD32C1JHC
General Purpose Washdown Duty Motor (Painted) - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #04385619
MFR #WD32C1JHC
Price$1,270.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 1-1/2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #04385619
MFR #WD32C1JHC

Mfr description
1 1/2 HP,3450 RPM,WD32C1JHC,115/208-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,270.18/each

Specifications

Dimensions

  • Frame Size
    56HC
  • Overall Length C Dimension
    13.8 in
  • Service Factor
    1.15
  • Torque
    36.11 ft-lbs
  • Weight
    32 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    78.5 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382077396
  • Max Allowable Current
    7.4 to 8.1 A, 14.6 A
  • Maximum Speed
    3450 rpm
  • Model
    T063DFK1707015B
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/208-230 V
  • Motor Type
    Washdown Duty Motor
  • Mounting Type
    C-Face / Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    30 µF
  • Shaft End Bearing
    6203
  • Start Capacitance
    519 µF
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382077396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)