Motion
WD34S3A14
General Purpose Washdown Duty Motor (Painted) - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04385621
MFR #WD34S3A14
Your Price$1,025.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04385621
MFR #WD34S3A14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,025.40/each(List $1,230.48)

Overview

Mfr description
3/4 HP,1140 RPM,WD34S3A14,208-230/460 V,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    143T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Full Load Current
    3.10–3.20 / 1.60 A
  • Full Load Efficiency
    78.0 %
  • Motor Poles
    6
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    3/4 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    13.7 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    BISSC, NEMA, USDA
  • Weight
    32 lbs
  • Applications
    Bakeries, Canners, Cosmetic Manufacturers for Sanitary, Easily Cleaned Motors, Dairies, Drug, Easily Cleaned Motors, Food Processing, Meat Packers
  • Harmonization Code
    8501.51.3040
  • Manufacturer Upc Number
    786382071141
  • UPC_NO
    786382071141
  • Manufacturer Product Page
  • Model
    P063GEF4512015B
  • Motor Category
    General Purpose Motor (Painted)
  • Max Allowable Current
    1.6 A, 3.1 to 3.2 A
  • Product Types
    AC Motors
  • Torque
    55.28 ft-lbs
  • Opposite Drive End Bearing
    6205
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought