Motion
T14S2A
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04385640
MFR #T14S2A
Price$267.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04385640
MFR #T14S2A

Mfr description
1/4 HP,1725 RPM,T14S2A,208-230/460 V,56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.64/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    10.8 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Torque
    12.23 ft-lbs
  • Weight
    26 lbs

Details

  • Applications
    Blowers, Compressors, Direct Connected Equipment, Fans, Pumps
  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    Steel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.10–1.10 / 1.50 A
  • Full Load Efficiency
    70.0 %
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382071431
  • Max Allowable Current
    0.5 A, 1.1 A
  • Maximum Speed
    1725 rpm
  • Model
    P063FRG4303015B
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    CE, NEMA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382071431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)