Motion
8P75P2CB
Severe Duty - IEEE 841 Motor - 75 hp, 1800 rpm, 3 ph, 460 V, 365T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Horizontal / Foot Mount, Inverter Duty
MI ITEM #04385642
MFR #8P75P2CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty - IEEE 841 Motor - 75 hp, 1800 rpm, 3 ph, 460 V, 365T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Horizontal / Foot Mount, Inverter Duty
MI ITEM #04385642
MFR #8P75P2CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75 HP,1785 RPM,8P75P2CB,460 V,365T

Specifications

  • Motor Category
    IEEE 841 Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    365T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Inverter Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    84.00 A
  • Full Load Efficiency
    95.40 %
  • Motor Poles
    4-pole
  • Description Keyword
    75 hp
  • Shaft Diameter
    2.3750 in
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, NEMA
  • Harmonization Code
    8501.52.8040
  • Weight
    895 lbs
  • Applications
    Automotive, Mining and Waste Treatment Industries, Petro-Chemical, Pulp & Paper
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text