Motion
2246
Condenser Fan Motor - 1/5 hp, 1200 rpm, 1 ph, 208-230 V, 42Y Frame, ENCLOSED Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04385663
MFR #2246
List Price$234.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/5 hp, 1200 rpm, 1 ph, 208-230 V, 42Y Frame, ENCLOSED Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04385663
MFR #2246

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.52/each for your price

Overview

Mfr description
1/5 HP,1075 RPM,2246,208-230 V,42Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/5 hp
  • Synchronous Rpm
    1200 rpm
  • Country of Origin
    CHN
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    42Y
  • Enclosure Type
    ENCLOSED
  • Frequency Rating
    60 Hz
  • Base RPM
    1075 rpm
  • Duty Condition Type
    Continuous Duty
  • Motor Poles
    6
  • Description
    Nidec Motor Corporation can be counted on to deliver top-performing fractional HP motors, which have a continuous rating of less than one horsepower. Whether you need a fractional horsepower motor for a commercial, industrial or HVACR application, we offer a U.S. Motors® brand motor suited to your needs. From specially designed and off-the-shelf fractional HP motors through large motors that exceed NEMA Premium®† efficiency standards, our products drive your business. Time is money...and you can't afford to waste it. As a trusted name in the motor industry, Nidec Motor Corporation can help you save both time and money with its efficient and reliable fractional HP motors. Odds are that we have the right fractional horsepower motor to suit your purpose. If not, our engineering teams can custom-design the perfect motor for your specifications. Keep your plant running or your products moving with our innovative and reliable U.S. Motors® brand motors.
  • Description Keyword
    1/5 hp
  • Overall Length C Dimension
    6.8 in
  • Frame Material
    Steel
  • Weight
    10 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382072810
  • UPC_NO
    786382072810
  • Manufacturer Product Page
  • Model
    K048TMK4006012B
  • Motor Category
    Condenser Fan Motor
  • Product Types
    AC Motors
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text